Zoro Homepage

Cap Nut, M4, 316 Stainless steel, Polished, 9 mm H

  • Mfr # K1594.044

  • Zoro # G602198270


product price: $17.99
/ea

Key Features

Thread Size
M4
Material
316 Stainless steel
Finish
Polished
Material Grade/Class
Not Graded
Overall Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1594.044
Zoro #
G602198270
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Height
9 mm
Hex Width
7 mm
Fastener Thread Depth
4.8 mm
Cap Dia.
10.8 mm

Details

Item
Cap Nut
Material
316 Stainless steel
Finish
Polished
Material Grade/Class
Not Graded
System of Measurement
Metric
Free O.D.
10.8 mm
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.