Shop KIPP
See all product information
Create Account
Class 10.9, M12 Hex Flange Bolt, Zinc Plated Steel, 50 mm L
- Mfr # K1161.512X50
- Zoro # G302058836
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
External Hex Drive
System of Measurement
Metric
Head Width
18 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1161.512X50
- Zoro #
- G302058836
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M12
- Fastener Length
- 50 mm
- Head Width
- 18 mm
- Thread Length
- 30 mm
- Head Height
- 11.8 mm
- Head Dia.
- 18 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- EN 1665
- Item
- Hex Flange Bolt