Class 8.8, M20 Hex Head Cap Screw, Black Oxide Steel, 120 mm L
Mfr # K0870.20X120
Zoro # G102059927
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Head Width
30 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0870.20X120
Zoro #
G102059927
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M20
Fastener Length
120 mm
Head Width
30 mm
Head Height
12.5 mm
Thread Length
46 mm
Head Dia.
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, DIN EN ISO 4014, DIN EN 24014
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.