
Coiled Cotter Pin, 4 mm Dia, 74 mm L, Steel, 1 PK
Mfr # K1137.11400
Zoro # G502060240
product price: $0.95
/eaSold in multiples of 10 for $9.50
Key Features
Pin Type
Coiled
System of Measurement
Metric
Cotter Pin Style
Form E
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1137.11400
Zoro #
G502060240
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
5 mm
Shank Length
75 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Coiled
System of Measurement
Metric
Cotter Pin Style
Form E
Material
Steel
Finish
Zinc Plated
Number of Pieces
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.