
Coiled Cotter Pin, 4.5 mm Dia, 97 mm L, Stainless Steel, 1 PK
Mfr # K1137.22450
Zoro # G402060043
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
Pin Type
Coiled
System of Measurement
Metric
Cotter Pin Style
Form E
Shank Length
98 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1137.22450
Zoro #
G402060043
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
4.5 mm
Shank Length
98 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Coiled
System of Measurement
Metric
Cotter Pin Style
Form E
Material
Stainless Steel
Material Grade/Class
A3
Finish
Bright
Number of Pieces
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.