
Coiled Cotter Pin, 6 mm Dia, 131 mm L, Stainless Steel, 1 PK
Mfr # K1137.21600
Zoro # G602059960
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Pin Type
Coiled (Form E)
System of Measurement
Metric
Shank Length
132 mm
Material
Stainless Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1137.21600
Zoro #
G602059960
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
7 mm
Shank Length
132 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Coiled (Form E)
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Number of Pieces
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.