COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X10 FULL THREAD, STEEL 10.9 BRIGHT BLACK
Mfr # K0708.303X10
Zoro # G316333158
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
Key Features
Thread Style
Fully Threaded
Thread Size
M3
Finish
Black Oxide
Material Grade/Class
Class 10.9
Fastener Length
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.303X10
Zoro #
G316333158
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3
Fastener Length
10 mm
Details
Thread Style
Fully Threaded
Finish
Black Oxide
Material Grade/Class
Class 10.9
Standards
ISO 10642
Material
Steel
Item
Socket Head Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.