Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X16 FULL THREAD, STEEL 10.9 BRIGHT BLACK

  • Mfr # K0708.303X16

  • Zoro # G616333193


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Fastener Length
16 mm
Finish
Black Oxide
Thread Size
M3
Thread Style
Fully Threaded
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.303X16
Zoro #
G616333193
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
16 mm
Thread Size
M3

Details

Finish
Black Oxide
Thread Style
Fully Threaded
Item
Socket Head Cap Screw
Standards
ISO 10642
Material
Steel
Material Grade/Class
Class 10.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.