Zoro Homepage

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X16 FULL THREAD, STEEL 8.8 GALVANIZED

  • Mfr # K0708.403X16

  • Zoro # G316333141


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Finish
Galvanized
Material Grade/Class
Class 8.8
Standards
ISO 10642
Thread Style
Fully Threaded
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.403X16
Zoro #
G316333141
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
16 mm
Thread Size
M3

Details

Finish
Galvanized
Material Grade/Class
Class 8.8
Standards
ISO 10642
Thread Style
Fully Threaded
Item
Socket Head Cap Screw
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.