COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X20 FULL THREAD, STEEL 8.8 BRIGHT BLACK
Mfr # K0708.03X20
Zoro # G116333006
product price: $1.15
/eaSold in multiples of 8 for $9.20
Key Features
Fastener Length
20 mm
Thread Size
M3
Standards
ISO 10642
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.03X20
Zoro #
G116333006
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
20 mm
Thread Size
M3
Details
Standards
ISO 10642
Material
Steel
Finish
Black Oxide
Material Grade/Class
Class 8.8
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.