Zoro Homepage

Countersunk Washer, Fits Bolt Size 14.2 mm Stainless Steel

  • Mfr # K0729.0312

  • Zoro # G702209715


product price: $9.99
/ea

Key Features

Material
Stainless Steel
Outside Diameter
36 mm
Thickness
6 mm
Maximum Inside Diameter
14.2 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.0312
Zoro #
G702209715
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
14.2 mm
Outside Diameter
36 mm
Thickness
6 mm
Maximum Inside Diameter
14.2 mm

Details

Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.