
Countersunk Washer, Fits Bolt Size 35 mm Carbon Steel
Mfr # K0729.330
Zoro # G202209772
product price: $20.69
/eaKey Features
Material
Carbon Steel
Outside Diameter
68 mm
Thickness
12 mm
Maximum Inside Diameter
35 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0729.330
Zoro #
G202209772
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
35 mm
Outside Diameter
68 mm
Thickness
12 mm
Maximum Inside Diameter
35 mm
Details
Item
Countersunk Washer
Material
Carbon Steel
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.