Zoro Homepage

Countersunk Washer, Fits Bolt Size 35 mm Stainless Steel

  • Mfr # K0729.0330

  • Zoro # G902209713


product price: $40.15
/ea

Key Features

Material
Stainless Steel
Outside Diameter
68 mm
Thickness
12 mm
Maximum Inside Diameter
35 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.0330
Zoro #
G902209713
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
35 mm
Outside Diameter
68 mm
Thickness
12 mm
Maximum Inside Diameter
35 mm

Details

Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.