Zoro Homepage

Coupling Nut, M6, 18-8 Stainless Steel, Not Graded, Bright

  • Mfr # K0701.806

  • Zoro # G702052397


product price: $12.59
/ea

Key Features

Thread Size
M6
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Overall Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0701.806
Zoro #
G702052397
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Overall Length
9 mm
Hex Width
24 mm
Nut Height
13 mm
Overall Height
13 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Standards
DIN 6331
System of Measurement
Metric
Thread Direction
Right Hand
Color
Black
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.