
Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 100 mm, Bore D2= 0.375", Without Grip
Mfr # K0163.0100XCO
Zoro # G7143527
product price:Â $24.39
/eaKey Features
Material
Aluminum
Outside Diameter
100 mm
Inside Diameter
0.375 in
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0163.0100XCO
Zoro #
G7143527
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
100 mm
Inside Diameter
0.375 in
Details
Item
Handwheel,Alum disc similar to DIN 950,O
Material
Aluminum
Measurement Type
Inch
Description
Handwheel,Alum disc similar to DIN 950,O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.