
Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4160XCP
Zoro # G6184606
product price:Â $79.55
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Planed/Steel
Inside Diameter
0.5 in
Outside Diameter
160 mm
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0161.4160XCP
Zoro #
G6184606
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
0.5 in
Outside Diameter
160 mm
Details
Item
Handwheel,Alum disc,OD 160mm,Bre 0.5",Re
Material
Aluminum Planed/Steel
Measurement Type
Inch
Description
Handwheel,Alum disc,OD 160mm,Bre 0.5 In.,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.