
Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Fixed Grip
Mfr # K0161.2160X15
Zoro # G6184283
product price: $55.45
/eaKey Features
Material
Aluminum Planed/Steel
Inside Diameter
15 mm
Outside Diameter
160 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0161.2160X15
Zoro #
G6184283
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
15 mm
Outside Diameter
160 mm
Details
Item
Handwheel,Alum disc,OD 160mm,Bre 15mm,fx
Material
Aluminum Planed/Steel
Measurement Type
Metric
Description
Handwheel,Alum disc,OD 160mm,Bre 15mm,fx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.