
Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 24 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4250X24
Zoro # G6184737
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Planed/Steel
Outside Diameter
250 mm
Inside Diameter
24 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0161.4250X24
Zoro #
G6184737
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
250 mm
Inside Diameter
24 mm
Details
Item
Handwheel,Alum disc,OD 250mm,Bre 24mm,Re
Material
Aluminum Planed/Steel
Measurement Type
Metric
Description
Handwheel,Alum disc,OD 250mm,Bre 24mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.