
Disc Handwheel, Thermoset, Hub Steel, D1= 140 mm, Pilot Hole D2= 8 mm, Form: D, Without Grip
Mfr # K0165.2140X08
Zoro # G6185699
product price:Â $54.39
/eaKey Features
Material
Duroplastic/Stainless Steel
Style
D - Pilot Hole
Outside Diameter
140 mm
Inside Diameter
8 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0165.2140X08
Zoro #
G6185699
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
140 mm
Inside Diameter
8 mm
Details
Item
Handwheel,disc duroplast,OD 140mm,pilot
Material
Duroplastic/Stainless Steel
Style
D - Pilot Hole
Measurement Type
Metric
Description
Handwheel,disc duroplast,OD 140mm,pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.