
Disc Handwheel, Thermoset, Hub Steel, D1= 140 mm, Reamed Bore D2= 0.5", Form: E, Without Grip (Discontinued)
- Mfr # K0165.1140XCP
- Zoro # G6185543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0165.1140XCP
Zoro #
G6185543
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
140 mm
Inside Diameter
0.5 in
Details
Style
E - Thru Bore Hole
Item
Handwheel,disc duroplast,OD 140mm,Bre 0.
Material
Duroplastic/Steel
Measurement Type
Inch
Description
Handwheel,disc duroplast,OD 140mm,Bre 0.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.