
Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form D Pilot Hole D2= 10 mm, Revol. Grip (Discontinued)
- Mfr # K0164.0160X10
- Zoro # G6185175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0164.0160X10
Zoro #
G6185175
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
4
Inside Diameter
10 mm
Outside Diameter
160 mm
Details
Item
Handwheel,disc duroplast,OD 160mm,pilot
Material
Duroplastic/Steel
Style
D - Pilot Hole
Description
Handwheel,disc duroplast,OD 160mm,pilot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.