
Drill Bushing Cylindrical DIN179, Form:B Mild Steel 7, 9X12X20
Mfr # K1021.B0790X20
Zoro # G802056769
product price: $12.55
/eaKey Features
Outside Diameter
12 mm
Material
Mild Steel
Length
20 mm
Diameter
7.9 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0790X20
Zoro #
G802056769
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
12 mm
Length
20 mm
Diameter
7.9 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.