
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 37x55x30 mm
Mfr # K1022.A3700X30
Zoro # G1009350
product price: $47.59
/eaKey Features
Material
Mild Steel
Outside Diameter
55 mm
Length
30 mm
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A3700X30
Zoro #
G1009350
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
55 mm
Length
30 mm
Diameter
37 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 37X55X30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.