Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 4.4x8x12 mm

  • Mfr # K1022.A0440X12

  • Zoro # G1009019


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Outside Diameter
8 mm
Material
Mild Steel
Length
12 mm
Product Type
Drill Bushings
Diameter
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A0440X12
Zoro #
G1009019
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
8 mm
Length
12 mm
Diameter
4.4 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Description

Drill Bushing W. Collar Din172, Form:A Mild Steel 4,4X8X12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.