Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 11.5x18x20mm

  • Mfr # K1021.B1150X20

  • Zoro # G1008748


product price: $10.75
/ea

Key Features

Length
20 mm
Diameter
11.5 mm
Measurement Type
Metric
Material
Mild Steel
Outside Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.B1150X20
Zoro #
G1008748
UPC #
-
Country of Origin
Germany

Dimensions

Length
20 mm
Diameter
11.5 mm
Outside Diameter
18 mm

Details

Measurement Type
Metric
Material
Mild Steel
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:B Mild Steel 11,5X18X20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.