
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 12.5x22x28mm
Mfr # K1021.B1250X28
Zoro # G1009700
product price: $12.69
/eaKey Features
Product Type
Drill Bushings
Length
28 mm
Diameter
12.5 mm
Measurement Type
Metric
Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B1250X28
Zoro #
G1009700
UPC #
-
Country of Origin
Germany
Dimensions
Length
28 mm
Diameter
12.5 mm
Outside Diameter
22 mm
Details
Product Type
Drill Bushings
Measurement Type
Metric
Material
Mild Steel
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 12,5X22X28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.