
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 10x15x20 mm
Mfr # K1021.A1000X20
Zoro # G1008809
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
Key Features
Material
Mild Steel
Length
20 mm
Outside Diameter
15 mm
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1021.A1000X20
Zoro #
G1008809
UPC #
-
Country of Origin
Unknown
Dimensions
Length
20 mm
Outside Diameter
15 mm
Diameter
10 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 10X15X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.