Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 2.5x5x9 mm

  • Mfr # K1021.A0250X09

  • Zoro # G1008206


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Mild Steel
Outside Diameter
5 mm
Length
9 mm
Measurement Type
Metric
Diameter
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A0250X09
Zoro #
G1008206
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
5 mm
Length
9 mm
Diameter
2.5 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing Cylindrical Din179, Form:A Mild Steel 2,5X5X9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.