
Drill Bushing W. Collar DIN172, Form:A Mild Steel 7, 5X12X20
Mfr # K1022.A0750X20
Zoro # G002060368
product price: $15.35
/eaKey Features
Material
Mild Steel
Outside Diameter
12 mm
Length
20 mm
Diameter
7.5 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0750X20
Zoro #
G002060368
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
12 mm
Length
20 mm
Diameter
7.5 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.