
Drill Bushing W. Collar DIN172, Form:A Mild Steel 8, 3X15X20
Mfr # K1022.A0830X20
Zoro # G902060154
product price: $9.99
/eaKey Features
Length
20 mm
Outside Diameter
15 mm
Material
Mild Steel
Diameter
8.3 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0830X20
Zoro #
G902060154
UPC #
-
Country of Origin
Italy
Dimensions
Length
20 mm
Outside Diameter
15 mm
Diameter
8.3 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.