Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Steel, Black oxide

  • Mfr # K0396.12120

  • Zoro # G402065543


product price:  $16.79
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M12
Shank Length
107.5 mm
Eye Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0396.12120
Zoro #
G402065543
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Shank Length
107.5 mm
Eye Inside Diameter
12 mm
Overall Length
132.5 mm
Thread Length
30 mm
Eye Outside Diameter
25 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Type
Non Shouldered
Ream (In.)
H9
Eyebolt Type
Non Shouldered
Standards
DIN 444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products