Eye Bolt Without Shoulder, M20, 100 mm Shank, 18 mm ID, Stainless Steel, Bright

  • Mfr # K1418.120120

  • Zoro # G1008492


product price: $37.55
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M20
Shank Length
100 mm
Eye Inside Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1418.120120
Zoro #
G1008492
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20
Shank Length
100 mm
Eye Inside Diameter
18 mm
Overall Length
140 mm
Thread Length
88 mm
Eye Outside Diameter
40 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Eyebolt Type
Non Shouldered
Ream (In.)
H9
Type
Non Shouldered
Standards
DIN 444

Description

Eye Bolt With Long Thread D1=M20 L=120, Form:B Stainless Steel, Din444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.