
Eye Bolt Without Shoulder, M6, 53 mm Shank, 6 mm ID, Steel, Black oxide
Mfr # K1418.0660
Zoro # G1011730
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M6
Shank Length
53 mm
Eye Inside Diameter
6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1418.0660
Zoro #
G1011730
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Shank Length
53 mm
Eye Inside Diameter
6 mm
Overall Length
67 mm
Thread Length
46 mm
Eye Outside Diameter
14 mm
Details
Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Eyebolt Type
Non Shouldered
Type
Non Shouldered
Ream (In.)
H9
Standards
DIN 444
Description
Eye Bolt With Long Thread D1=M06 L=60, Form:B Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.