Zoro Homepage

Fender Washers, Fits Bolt Size M14 , Stainless Steel

  • Mfr # K1150.114

  • Zoro # G602083699


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Material
Stainless Steel
Outside Diameter
44 mm
Minimum Thickness
3 mm
Washer Standards
DIN 9021
Inside Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1150.114
Zoro #
G602083699
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M14
Outside Diameter
44 mm
Minimum Thickness
3 mm
Inside Diameter
15 mm

Details

Item
Fender Washers
Material
Stainless Steel
Washer Standards
DIN 9021
System of Measurement
Metric
Material Grade/Class
A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.