Zoro Homepage

Fender Washers, Fits Bolt Size M18 , Stainless Steel

  • Mfr # K1150.118

  • Zoro # G002083695


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
Stainless Steel
Outside Diameter
56 mm
Minimum Thickness
4 mm
Washer Standards
DIN 9021
Inside Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1150.118
Zoro #
G002083695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M18
Outside Diameter
56 mm
Minimum Thickness
4 mm
Inside Diameter
20 mm

Details

Item
Fender Washers
Material
Stainless Steel
Washer Standards
DIN 9021
System of Measurement
Metric
Material Grade/Class
A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.