Zoro Homepage

Fender Washers, Fits Bolt Size M24 , Stainless Steel

  • Mfr # K1150.124

  • Zoro # G902083573


product price: $11.15
/ea

Key Features

Material
Stainless Steel
For Screw Size
M24
Outside Diameter
72 mm
Minimum Thickness
5 mm
Washer Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1150.124
Zoro #
G902083573
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M24
Outside Diameter
72 mm
Minimum Thickness
5 mm
Inside Diameter
26 mm

Details

Item
Fender Washers
Material
Stainless Steel
Washer Standards
DIN 9021
System of Measurement
Metric
Material Grade/Class
A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.