Zoro Homepage

Fender Washers, Fits Bolt Size M6 , Stainless Steel

  • Mfr # K1150.106

  • Zoro # G902083627


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Material
Stainless Steel
For Screw Size
M6
Outside Diameter
18 mm
Minimum Thickness
1.60 mm
Washer Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1150.106
Zoro #
G902083627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
18 mm
Minimum Thickness
1.60 mm
Inside Diameter
6.4 mm

Details

Item
Fender Washers
Material
Stainless Steel
Washer Standards
DIN 9021
System of Measurement
Metric
Material Grade/Class
A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.