Fender Washers, For Screw Size M10 Steel, Zinc Plated Finish

  • Mfr # K1150.10

  • Zoro # G302204080


product price:  $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1150.10
Zoro #
G302204080
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.50 mm
Inside Diameter
10.5 mm

Details

Item
Fender Washers
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.