Fender Washers, For Screw Size M20 Steel, Zinc Plated Finish

  • Mfr # K1150.20

  • Zoro # G602204025


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
60 mm
Minimum Thickness
4 mm
Washer Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1150.20
Zoro #
G602204025
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M20
Outside Diameter
60 mm
Minimum Thickness
4 mm
Inside Diameter
22 mm

Details

Item
Fender Washers
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.