Five lobe knob, internal threads M08
- Mfr # K0185.5008
- Zoro # G1009000
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Material
Thermoset
Width
8 mm
Type
Grip
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0185.5008
- Zoro #
- G1009000
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 mm
Details
- Material
- Thermoset
- Type
- Grip
- Measurement Type
- Metric
Description
Five Lobe Grip, Threads M08 D1=50 Height 35, Internal Threads, Knob Plastic Thermoset Pf-31, Black, Threads Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.