Zoro Homepage

Flange Nut, M8, Steel, Zinc Plated

  • Mfr # K1030.08

  • Zoro # G202058967


product price: $0.62
/ea
Sold in multiples of 18 for $11.16

Key Features

Thread Size
M8
Material
Steel
Finish
Zinc Plated
Hex Width
13 mm
Flange Diameter
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1030.08
Zoro #
G202058967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Hex Width
13 mm
Flange Diameter
21 mm
Nut Height
8 mm

Details

Item
Flange Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.