Zoro Homepage

Flattened Tapered-Head Locating Pin

  • Mfr # K1094.505

  • Zoro # G608073342


product price: $18.85
/ea

Key Features

Material
Steel
Head Shape
Flattened Tapered
Shouldered
Yes
Head Chamfer Length
5 mm
Shank Chamfer Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1094.505
Zoro #
G608073342
UPC #
4059245520329
Country of Origin
France

Dimensions

Head Chamfer Length
5 mm
Shank Outside Diameter
3 mm
Shank Length
3 mm
Shoulder Height
5 mm
Head Height
10 mm
Head Diameter
5 mm

Details

Item
Flattened Tapered-Head Locating Pin
Material
Steel
Head Shape
Flattened Tapered
Shouldered
Yes
Shank Chamfer Angle
30 Degrees
System of Measurement
Metric
Standards
RoHS

Description

Flattened Tapered-Head Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Flattened Tapered, Head Diameter 5 mm, Head Height 10 mm, Shank Outside Diameter 3 mm, Shoulder Height 5 mm, Head Chamfer Length 5 mm, Shank Chamfer Angle 30 Degrees , Material Steel, Shank Length 3 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.