
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M03X16, Stainless Steel Bright
Mfr # K0797.103X16
Zoro # G802065327
product price: $2.29
/eaSold in multiples of 3 for $6.87
Key Features
Thread Size
M3
System of Measurement
Metric
Finish
Bright
Material
Stainless steel
Overall Length
16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0797.103X16
Zoro #
G802065327
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3
Overall Length
16 mm
Details
System of Measurement
Metric
Finish
Bright
Material
Stainless steel
Item
Grub Screw
Point type
Pointed end
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.