Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M08X10, Sw=4, Steel Black
- Mfr # K0707.208X10
- Zoro # G402065352
product price:Â
$
1.85
/ea
Sold in multiples of 6 for
$11.10
Key Features
System of Measurement
Metric
Overall Length
10 mm
Material
Steel
Finish
Black
Point type
Flat point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0707.208X10
- Zoro #
- G402065352
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 10 mm
- Thread Size
- M8
Details
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Black
- Item
- Grub Screw
- Point type
- Flat point
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.