Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M08X12, Sw=4, Stainless Steel Bright

  • Mfr # K0707.308X12

  • Zoro # G202065262


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

System of Measurement
Metric
Material
Stainless steel
Finish
Bright
Point type
Flat point
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0707.308X12
Zoro #
G202065262
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
12 mm

Details

Item
Grub Screw
System of Measurement
Metric
Material
Stainless steel
Finish
Bright
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.