Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M08X20, Sw=4, Stainless Steel Bright

  • Mfr # K0707.308X20

  • Zoro # G502065238


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Point type
Flat point
Overall Length
20 mm
Material
Stainless steel
Finish
Bright
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.308X20
Zoro #
G502065238
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 mm
Thread Size
M8

Details

Point type
Flat point
Item
Grub Screw
Material
Stainless steel
Finish
Bright
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.