Grub Screw, Hexagon Socket With Flat Point DIN913 M04X8, Sw=2, Stainless Steel Bright

  • Mfr # K0707.104X8

  • Zoro # G902065388


product price: $0.97
/ea
Sold in multiples of 7 for $6.79

Key Features

Material
Stainless steel
Thread Size
M4
Overall Length
8 mm
Finish
Bright
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.104X8
Zoro #
G902065388
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Overall Length
8 mm

Details

Material
Stainless steel
Finish
Bright
Item
Grub Screw
System of Measurement
Metric
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.