Grub Screw, Hexagon Socket With Flat Point DIN913 M05X8, Sw=2, 5, Stainless Steel Bright

  • Mfr # K0707.105X8

  • Zoro # G202065507


product price: $1.29
/ea
Sold in multiples of 5 for $6.45

Key Features

Overall Length
8 mm
Material
Stainless steel
Thread Size
M5
System of Measurement
Metric
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.105X8
Zoro #
G202065507
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 mm
Thread Size
M5

Details

Item
Grub Screw
Material
Stainless steel
System of Measurement
Metric
Point type
Flat point
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.