Zoro Homepage

Grub Screw, Hexagon Socket With Flat Point DIN913 M06X30, Sw=3, Steel Black

  • Mfr # K0707.06X30

  • Zoro # G602065558


product price: $0.80
/ea
Sold in multiples of 12 for $9.60

Key Features

Finish
Black
Material
Steel
Overall Length
30 mm
Thread Size
M6
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.06X30
Zoro #
G602065558
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 mm
Thread Size
M6

Details

Finish
Black
Material
Steel
Item
Grub Screw
Point type
Flat point
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.