Grub Screw, Hexagon Socket With Flat Point DIN913 M08X35, Sw=4, Stainless Steel Bright

  • Mfr # K0707.108X35

  • Zoro # G602065244


product price: $2.45
/ea
Sold in multiples of 3 for $7.35

Key Features

Thread Size
M8
Point type
Flat point
Material
Stainless steel
Overall Length
35 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.108X35
Zoro #
G602065244
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Overall Length
35 mm

Details

Point type
Flat point
Item
Grub Screw
Material
Stainless steel
Finish
Bright
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.